Kearney and Tracker Milling Machine

Kearney and Tracker Milling Machine

Kearney and Tracker milling machine, rotary head, model no. D, serial no. 4-8517, .75 horsepower motor, 1725 rpm, make Doerr, 220/440v, model no. M364E677BT.

Product Details
  • Stock No: M-120
  • Manufacturer: Kearney and Tracker
  • Model: D
  • Serial Number: 04-8157
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Doerr
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 22/440
Dimensions:
Additional Product Details
Kearney and Tracker Milling Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed