KECI Stainless Steel Fan - 0.75 HP

KECI Stainless Steel Fan - 0.75 HP

(2) KECI Stainless Steel Fan - .75 HP. Kinetic Equipment Co., Inc. Model: CJ-2. S/N: 970103-2367-A, 970403-2367-B. Fan dia: 2 ft. 1 in. Baldor electric Motor. 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps. 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 2 in. W x 2 ft. 11 in. H

Product Details
  • Stock No: KWBF505B
  • Manufacturer: KECI
  • Model: CJ-2
  • Serial Number: 970403-2367-A / 970403-2367-B
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.3-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56Z
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 14
  • Height (Inches): 35
Additional Product Details
KECI Stainless Steel Fan - 0.75 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed