- Product Details
Kerrco Dura-Life Fiberglass Tank- 165 Gallon
Kerrco Dura-Life Fiberglass Tank- 165 Gallon. Model S. Plastic top. (4) 28 in. H legs. Inlets: (1) 2-1/2 in dia., (2) 2 in dia., (2) 1-1/2 in. dia. Outlet: (2) 2 in. dia. ports. Overall dimensions: 40 in. L x 32 in. W x 88 in. H.
Product Details
- Stock No: SNBB600.
- Manufacturer: Kerrco Dura-Life
- Model: S
Tank Details
- Tank Materials of Construction: Fiberglass
- Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in dia., (2) 2 in dia., (2) 1-1/2 in. dia. Outlet: (2) 2 in. dia. ports.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 32
- Height (Inches): 88
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















