Ketema Inc. Heat Transfer Div. CO2 Condenser

Ketema Inc. Heat Transfer Div. CO2 Condenser

Ketema Inc. Heat Transfer Div. CO2 condenser, 1993, nat'l brd. 6117, type HFC-2-STL (BEM), size 23-B-144, serial no. U924877A, shell 250 psi @ -20 and 200, tube 350 psi @ -20 and 200.

Product Details
  • Stock No: 250-SC-3551
  • Manufacturer: Ketema Inc.
  • Model: HFC-2-STL
  • Serial Number: U924877A
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ketema Inc. Heat Transfer Div. CO2 Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed