- Product Details
Kewaunee Scientific Corporation Kem Metal Laboratory Cabinet
Kewaunee Scientific Corporation Laboratory Cabinet. Model: Kem Metal. Constructed of painted steel with an epoxy resin top that has been especially compounded and cured to provide optimum physical and chemical resistance properties required of heavy-duty laboratory table tops which will resist chemical attacks from normally used laboratory reagents. This cabinet features (1) drawer with dimensions: 2 ft. 6-1/2 in. L x 1ft. 6 in. W x 5-1/2 in. H. (1) door cabinet with storage dimensions: 2 ft. 11 in. L x 1 ft. 9-1/2 in. W. x 1 ft. 9 in. H. Overall dimensions: 2 ft. 11 in. L x 2 ft. W x 3 ft. 1 in. H.
- Stock No: MASH054
- Manufacturer: Kewaunee Scientific Corporation
- Model: Kem Metal
- Motor Included? No
- Length (Inches): 35
- Width (Inches): 24
- Height (Inches): 37
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















