Key Technology Vibratory Conveyor

Key Technology Vibratory Conveyor

Key Technology vibratory conveyor model 424549-1, serial no. 97-23954, 41 inch width x 192 inch length x 37 inch height, Baldor motor 3ph 1hp 1725rpm.

Product Details
  • Stock No: L84200.1a
  • Manufacturer: Key Technology
  • Model: 424549-1
  • Serial Number: 97-23954
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Key Technology Vibratory Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed