Keystone 6 in. Butterfly Valve with Pneumatic Actuator

Keystone 6 in. Butterfly Valve with Pneumatic Actuator

Keystone 6 in. Butterfly Valve with Pneumatic Actuator. Model 79U-065U-C080-A00. S/N WO#196787-01. Part # 221-952-065-79U-3. D.Om. - 02/17/01. Manufactured in the UK. The overall dimensions are 11 in. W, 20 in. L, 28 in. H.

Product Details
  • Stock No: RWPP093.1a
  • Manufacturer: Not Specified
  • Model: 79U-065U-C080-A00
  • Serial Number: WO#196787-01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 20
  • Height (Inches): 28
Additional Product Details
Keystone 6 in. Butterfly Valve with Pneumatic Actuator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed