King Air Systems Klimatic King Air Handling Unit - 80 Ton

King Air Systems Klimatic King Air Handling Unit - 80 Ton

King Air Systems Klimatic King Air Handling Unit – 80 Ton. Model: Klimatic King 2025-99LH. S/N: 89-V-2037-B. Cooling capacity: 80 tons. Refrigerant: DX Ammonia. (2) AAE – 50 – L expansion valves – ¾” FPT. (2) MA-17 solenoids 24v coils – ¾” flanged. (2) Sporlan 8006 strainers – ¾” FPT. Coil connection: 2 ½ IPS Inlet and 1 ½” outlet. Originally installed at Tuscan Dairy in Union, New Jersey, this system utilizes the reduced cost and increased reliability benefits of direct-expansion ammonia.(ACN944).
Product Details
  • Stock No: pHDNN905.
  • Manufacturer: King Air Systems
  • Model: Klimatic King 2025-99LH
  • Serial Number: 89-V-2037-B
  • Unit Nominal Tons (TR): 80
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 944
Additional Product Details
King Air Systems Klimatic King Air Handling Unit - 80 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed