King Air Systems Klimatic King DX NH3 Air Handling Unit - 70 Ton

King Air Systems Klimatic King DX NH3 Air Handling Unit - 70 Ton

King Air Systems Klimatic King Air Handling Unit – 70 Ton. Model: Klimatic King 2025-99RH. S/N: 89-V-3037-A. Cooling capacity: 70 tons. Refrigerant: DX Ammonia. (2) AAE-30-L expansion valves – ¾” FPT. (2) MA – 17 solenoids – 24v coil ¾” flanged. (2) Sporlan 8006 strainer – ¾” FPT. Coil connection 2 ½” IPS Inlet, 1 ½” IPS outlet. Originally installed in the Creamer room at Tuscan Dairy in Union, New Jersey, this system utilizes the benefits of direct-expansion ammonia including: minimized system refrigerant charge inventory (an important safety consideration with ammonia), minimized liquid line sizes, reduced operation cost and good heat transfer efficiencies.(ACN944).
Product Details
  • Stock No: pHDNN906.
  • Manufacturer: King Air Systems
  • Model: Klimatic King 2025-99RH
  • Serial Number: 89-V-3037-A
  • Unit Nominal Tons (TR): 70
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 944
Additional Product Details
  • Previously Used With: Originally installed in the Creamer room at Tuscan Dairy in Union, New Jersey.
King Air Systems Klimatic King DX NH3 Air Handling Unit - 70 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed