Kinney KLRC-125-BA Vacuum Pump (10 HP, 7 GPM Max)

Kinney KLRC-125-BA Vacuum Pump (10 HP, 7 GPM Max)

Kinney Liquid Ring Vacuum Pump by Tuthill Vacuum Systems. Model KLRC-125-BA. Serial: 1356730804. Made in the USA. Baldor-Reliance Industrial Motor: 10 HP, 1760 RPM, 208-230/460V, 60 Hz, 3-phase.

Product Details
  • Stock No: TASP182A
  • Manufacturer: Kinney
  • Model: KLRC-125-BA
  • Serial Number: 1356730804
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 7
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 220
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 0.25
  • Inlet/Outlet Type 2: NPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Type 3: ANSI Flange
  • Inlet/Outlet 3 # Flange Holes: 4
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Type 4: ANSI Flange
  • Inlet/Outlet Flange Size (inches) 4: 1.5
  • Inlet/Outlet # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 27.5-6/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
Additional Product Details
Kinney KLRC-125-BA Vacuum Pump (10 HP, 7 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed