Kinney KLRC Liquid Ring Vacuum Pump

Kinney KLRC Liquid Ring Vacuum Pump

1996 Kinney Liquid Ring Vacuum Pump. Model: KLRC-75 KFA. Flow rate for new pump is 70 cfm and pressure as low as 4 Torr (dependent of vapor pressure of sealing liquid). Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) Vacuum gauge. Oil separator tank dimensions: 9-3/4 in. dia. x 1 ft. 10 in. H. U.S. Electrical motor: 5 hp, 1740 rpm, 208-230/460 V, 17.2/8.6 A, 60 Hz, 3 phase. Inlets/Outlets: (2) 2 in. FNPT. (2) 1-1/2 in FNPT. (1) ½ in. FNPT. (1) 5/8 in. port. Overall dimensions: 3 ft. 5 in. L. x 2 ft. 6-1/4 in. W. x 2 ft. 10-1/2 in. H.(ACN50).

Product Details
  • Stock No: RBFM750MB
  • Manufacturer: Kinney
  • Model: KLRC-75 KFA
  • Serial Number: 96-1938 07153-1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kinney KLRC Liquid Ring Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed