Kinney Liquid Ring Vacuum Pump - 10 HP

Kinney Liquid Ring Vacuum Pump - 10 HP

Kinney Liquid Ring Vacuum Pump by Tuthill Vacuum Systems. Model: KLRC-125-FA2. Serial: 3180871503. Made in the USA. Baldor-Reliance Industrial Motor: 10 HP, 1760 RPM, 208-230/460V, 60 Hz, 3-phase.

Product Details
  • Stock No: TASP182C
  • Manufacturer: Kinney
  • Model: KLRC-125-FA2
  • Serial Number: 3180871503
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kinney Liquid Ring Vacuum Pump - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed