Kinney Vacuum Pump (3 HP)

Kinney Vacuum Pump (3 HP)

Kinney Vacuum Pump. Motor, 3 hp, 1760 rpm, 200-230-460 V, 10-9/4.5 amps, 60 Hz, 3 phase. Inlets; (1) 2 in. dia. FNPT fitting (suction), (1) 1-1/2 in. dia. port (oil fill). Outlets: (1) 2 in. dia. FNPT fitting (discharge), (1) 1/2 in. dia. port (exhaust), (1) 1-1/2 in. dia. port (oil drain). Overall dimensions: 2 ft. 6 in. L x 11 in. W x 1 ft. 1/2 in. H.

Product Details
  • Stock No: RBFM750N.
  • Manufacturer: Kinney
Pump Details
  • Pump Type: Vacuum
  • # Inlets: 2
  • # Outlets: 3
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: FNPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Size (Inches) 3: 2
  • Inlet/Outlet Type 3: FNPT
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 200-230-460
  • Motor Amps: 10-9/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 11
  • Height (Inches): 12.5
Additional Product Details
Kinney Vacuum Pump (3 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed