Klenzade CIP Control Panel

Klenzade CIP Control Panel

Klenzade CIP Control Panel. Model: MP-1800. S/N’s: 3351985, 3100581. (2) Devac Resistors. Input: 0-300 ° F. 18 : 162-1. Power supply: 117 VAC. Power out: 4/20 MA. (6) ABB Commander 100 Controllers. (1) ABB Commander 500 Controller. (2) Fulscope Chart Recorder. S/N’s: 121RG123-32061A, X487RT70002-612A. Power supply: 117 V, 60 Hz. The MP-1800 is a progRam Industriesmable, micro-processor system designed for the control of the CIP systems, enabling systems to be tailored to suit exact CIP requirements. The unit is packaged in its own stainless steel panel enabling ease of installation or alternatively, incorporation into a main process control panel. Special sets of progRam Industriesming instructions have been designed in a specific language which is common to CIP engineers. Overall dimensions: 10 ft. L x 2 ft. 7 in. W x 4 ft. 6 in. H. (ACN200).
Product Details
  • Stock No: CFPH196.5
  • Manufacturer: Klenzade
  • Model: MP-1800
  • Serial Number: 3351985, 3100581
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Klenzade CIP Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed