Klenzade CIP Foamer Cleaning System

Klenzade CIP Foamer Cleaning System

1998 Klenzade CIP Foamer Cleaning System. Model: C Foamer-Special. Project No: FA1735. Wilden M Series Diaphragm Pump. Ampco Centrifugal Pump, Model: 1-1/4 x 1 KC2, S/N: CC-18989-1-1, impeller diameter: 5-1/2. Baldor Industrial Motor, 2 hp, 3450 rpm, 208-230/460 V, 6.2-5.4/2.7 amps, 60 Hz, 3 phase. Lumenite 3-level Indecator Probe. 16 in. L x 16 in. W manway. Tank inside dimensions: 24-1/2 in. L x 24 in. W x 28 in. H. Tank capacity: 69 gallons. Inlets: (1) 2 in. dia. S-line fitting, (1) 1-½ in. NPT. Outlets: (1) 4 in. dia. tube (tank overflow), (1) 2 in. dia. S-line discharge. Overall dimensions: 55 in. L x 32 in. W x 72-1/2 in. H.

Product Details
  • Stock No: NPPC128.
  • Manufacturer: Klenzade
  • Model: C
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Klenzade CIP Foamer Cleaning System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed