Klenzade Super Foamer

Klenzade Super Foamer

Klenzade Super Foamer. Model: SPR FMR 2S. S/N: 07/19/96 002309. Air supply: 40-125 psi. Water pressure: 50-300 psi. Inlets: (1) 1/2 in. male pipe thread (water supply), (1) 3/8 in. female pipe thread (air supply). Outlets: (1) 1/2 in. female pipe thread. The model 2S Super Foamer is capable of crating foam by blending one or two detergents in its aspirator body using regulated air and intended for cleaning and sanitizing in the dairy, beverage and food industries. Overall dimensions: 22 in. L x 14 in. W x 5 in. H.(ACN8).

Product Details
  • Stock No: OI179.
  • Manufacturer: Klenzade
  • Model: SPR FMR 2S
  • Serial Number: 07/19/96 002309
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 14
  • Height (Inches): 5
  • ACN: 8
Additional Product Details
Klenzade Super Foamer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed