Knight Peristaltic Metering Pump

Knight Peristaltic Metering Pump

Krones Pre-Mix System. Model: 8402. 316 stainless steel. (2) 100 gallon vertical mix tanks skid-mounted, S/N's: M534 063 D & M526 066 P. Operating pressure: 8 bar. Operating temperature: 20º C. LTC 1220 level transmitter. Bran & Lubbe Dosierpumpe Proportioning System, Type: N-C32, S/N: 51-78763. Antriebstechnik Motor, 460/230 V, 10/20 amps. (2) Hilge Centrifugal Pumps, Type: HYGIA BL. I/25A, Nr's: 86 74 196 and 86 74 197. (2) Hilge Motors, 3500 rpm, 460 V, 2.85 amps, 60 Hz, 1.5 kW. Inlets/outltets: (1) 1/2 in. dia. pipe, (1) 3/4 in. dia. pipe, (1) 1 in. dia. male ferrule, (1) 1 in. dia. threaded fitting, (1) 1 in. dia. FPT, (1) 1-1/2 in. dia. Q-line fitting, (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 6 ft. 10 in. L x 6 ft. W x 9 ft. 8 in. H. Krones designed the system to inject syrup into water in uniform quantities and carbonate if desired. Was used for essence in bottle water and to flavor bottle water. Rate of proportion: 100 GPM.(H17).

Product Details
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Knight Peristaltic Metering Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed