Kobelco Rotary Bare Screw Compressor (Kobelco 23MNB)

Kobelco Rotary Bare Screw Compressor (Kobelco 23MNB)

Kobelco Rotary Bare Screw Compressor. Model: 23MNB. Serial No: 23M116VS. Test Pressure(PSIG) - LEAK: 350, HYD: 525.
Product Details
  • Stock No: PCED01
  • Manufacturer: Kobelco
  • Model: 23MNB
  • Serial Number: 23M116VS
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Kobelco
  • Compressor Model: 23MNB
  • Compressor SN: 23M116VS
  • Compressor Max Speed (RPM): 4,125
  • Compressor Design Pressure (PSIG): 400
  • Compressor Rebuild Year: 2018
Micro Panel Details
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 2,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Kobelco Rotary Bare Screw Compressor (Kobelco 23MNB)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed