Koch 96 Effect UF Filter System Model SC648096

Koch 96 Effect UF Filter System Model SC648096

2000 Koch 96 Effect UF Filter System, Model SC648096, S/N KMSC 44480 / 2178 - Complete with CIP System, BEP Flow Meters, Bray Actuator Valves, 60 hp Gould Pump, (2) Tri-Clover Pumps, Allen Bradley Panel View 900 PLC Controls (System Operated 6,000 gph, 90 psi cleaning and process temperature of 130 °F). (30) Membranes Modules K617. (78) Membranes Modules M180.
Product Details
  • Stock No: CCFP160.
  • Manufacturer: Koch
  • Model: SC648096
  • Serial Number: KMSC 44480 / 2178
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Koch 96 Effect UF Filter System Model SC648096
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed