Koehring Bantam Crane

Koehring Bantam Crane

Koehring Bantam Crane. Model: S-588 Telekruiser. S/N: 8406758. Capacity: 18-Ton. Counterweight: 6,000 lbs. Maximum boom length: 60 ft. Outrigger type: CB. Stability percentage: 80%. Detroit Diesel Allison Transmission, Model: TT2221-1, S/N: 767656D22, P/N: 6880 785. (2) Front tires: Everest Supertraction, 12-ply rated, tubeless, size: 20.5-25. (2) Rear tires: Denman Earthmover Traction, 12-ply rated, tubeless, size: 20.5-25. Air filter: Frame CAK-255 F2298. Overall dimensions: 32 ft. 6 in. L x 108 in. W x 13 ft. 3-1/2 in. H.
Product Details
  • Stock No: MGEE001.82
  • Manufacturer: Koehring
  • Model: S-588 Telekruiser
  • Serial Number: 8406758
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Koehring Bantam Crane
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed