Kohtaki Dry Ice Former, Model: Shirorenga 80

Kohtaki Dry Ice Former, Model: Shirorenga 80

Kohtaki Dry Ice Former. Model: Shirorenga 80. Produces 7 in. L x 3 in. W x 1-1/4 H dry-ice blocks within (3) stainless steel dies. Dry-ice process: CO2 injection, pre-forming, compression, elevation, ejection. Unit features a Fuji Electric Counter and injection timer with a maximum set period of 60 sec. Removable access rear panels and top access cover allow for easy maintenance. Kataki Hydraulic Pump with 17-gallon reservoir tank. Mitsubishi Super Line Motor, 2.2 kW, 940/1120/1140 rpm, 200/200/220 V, 10.8/10/9.8 amps, 50/60/60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. CO2 line, (1) 4-1/2 in. pipe fitting. Outlets: (1) 8 in. W x 2-1/2 in. H dry ice outlet. Overall dimensions: 50 in. L x 28 in. W x 51 in. H.

Product Details
  • Stock No: tPPMI002.
  • Manufacturer: Kohtaki
  • Model: Shirorenga 80
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kohtaki Dry Ice Former, Model: Shirorenga 80
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed