Koltek 2-Way Stainless Steel Hand Valves - 3 in.

Koltek 2-Way Stainless Steel Hand Valves - 3 in.

(3) Koltek 2-Way Stainless Steel Hand Valves. (2) 3 in. S-line 2-way hand valves. (1) 3 in. Acme 2-way hand valve. Overall dimensions: 1 ft. ½ in. L x 10-1/2 in. W x 8-1/2 in. H.

Product Details
  • Stock No: TACJ0003.2
  • Manufacturer: Koltek
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12.5
  • Width (Inches): 10.5
  • Height (Inches): 8.5
Additional Product Details
Koltek 2-Way Stainless Steel Hand Valves - 3 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed