Koltek 3-Way Shutter Valve - 2.5 in.

Koltek 3-Way Shutter Valve - 2.5 in.

Koltek 3-Way Shutter Valve. Stainless steel. Tri-clamp connection, designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (3) 2-1/2 in. dia. S-line fittings. Overall dimensions: 11 in. L x 7-1/2 in. W x 7-1/2 in. H.

Product Details
  • Stock No: OI278.
  • Manufacturer: Alfa Laval
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 7.5
  • Height (Inches): 7.5
Additional Product Details
Koltek 3-Way Shutter Valve - 2.5 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed