Koltek 3-Way Stainless Steel Hand Valves - 3 in

Koltek 3-Way Stainless Steel Hand Valves - 3 in

(3) Koltek 3-Way Stainless Steel Hand Valves. (1) Hand valve has (2) 3 in. S-line ports and (1) 3 in. Acme port. The other (2) hand valves have (3) 3 in. Acme ports. Overall dimensions: 1 ft. 3/8 in. L x 1 ft. W x 8-1/4 in. H.

Product Details
  • Stock No: TACJ0005.4
  • Manufacturer: Koltek
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Koltek 3-Way Stainless Steel Hand Valves - 3 in
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed