Krack 2-Fan Ammonia Evaporator - 25 Ton

Krack 2-Fan Ammonia Evaporator - 25 Ton

2004 Krack 2-Fan Ammonia Evaporator. Model: PCNS2S-5610-1-2RBA-IGHC-RH-20. Refrigerant: recirculated R-717 (ammonia). Capacity: 30,000 BTUH / ºTD. Defrost: hot gas(coil only). Design psig: 302. Tube material: galvanized steel. Number of fans: 2. Fan diameter: 42 in. Air flow: 35,200 cfm. Fin material: galvanized steel. Fins per inch: 4. (2) motors, 2 hp, 460 V, 4.3 amps, 60 Hz, 3 phase. Inlets: (1) 2 ½ in. dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 14 ft. 9 in. L x 4 ft. 5 in. W x 5 ft. 3-3/4 in. H.(ACN161)(BK).

Product Details
  • Stock No: RBFM573A
  • Manufacturer: Krack
  • Model: PCNS2S-5610-1-2RBA-IGHC-RH-20
  • Serial Number: 531511-020-001
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 30,000.00
  • Est. Tons (TR) @10TD Frosted: 25.00
  • Air Flow (CFM): 35,200
  • Fins Per Inch: 4
  • # Fans: 2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack 2-Fan Ammonia Evaporator - 25 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed