Krack 2L-4410 Ammonia/Freon Evaporator Coil- 20.72 TR, 2 Fans (Low Temperature)

Krack 2L-4410 Ammonia/Freon Evaporator Coil- 20.72 TR, 2 Fans (Low Temperature)

Krack 2L-4410 Ammonia/Freon Evaporator Coil- 31.075 Ton, 2 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 24860 (BTUH / °F TD) with an estimated tonnage of 8.325 (TR) @15TD. It has Recirculated Top fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 2 2 HP fan motors. The Data Plate on this unit is missing, so we believe it to be a 2L-4410. All Specs for this unit are based on that. If you have any questions don't hesitate to reach out.
Product Details
  • Stock No: GENR33
  • Manufacturer: Krack
  • Model: 2L-4410
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 24,860
  • Est. Tons (TR) @10TD Wet: 20.72
  • Frosted Capacity (BTUH/ °F TD): 24,860
  • Est. Tons (TR) @10TD Frosted: 20.72
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Krack
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,140
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Krack 2L-4410 Ammonia/Freon Evaporator Coil- 20.72 TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed