- Product Details
Krack 3-Fan Stacked Fan Tower
2007 Krack 3-Fan Stacked Fan Tower. Model: FANTOWER WHIT (3) 36 DIA. FAN BLADES. S/N: 532769-020-001. Design working pressure: 302 psi. (3) 36 in. dia. fan blades. (3) Baldor electric motors, 10 hp, 1770 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Each motor has a dedicated 30 amps, 600 V, disconnect switch. Fan tower is used for air circulation with a freezer evaporator. Overall dimensions: 4 ft. L x 2 ft. 6 in. W x 11 ft. 11 in. H.(ACN90).(H15).
Product Details
- Stock No: MDFP109.6
- Manufacturer: Krack
- Model: FANTOWER WHIT (3) 36 DIA. FAN BLADES
- Serial Number: 532769-020-001
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









