Krack 4-Fan Ammonia Evaporator - 6.6 Ton

Krack 4-Fan Ammonia Evaporator - 6.6 Ton

1992 Krack 4-Fan Ammonia Evaporator. Model: DTX4S-960-DXA-HGC-LH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 1140/950 rpm, 208-230/460V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch piped in a left-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.
Product Details
  • Stock No: AANF389.3
  • Manufacturer: Krack
  • Model: DTX4S-960-DXA-HGC-LH
  • Serial Number: 427921-2L
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 7,920.00
  • Est. Tons (TR) @10TD Frosted: 6.60
  • Fins Per Inch: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack 4-Fan Ammonia Evaporator - 6.6 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed