Krack 4-Fan Ammonia Evaporator

Krack 4-Fan Ammonia Evaporator

(3) 1995 Krack 4-Fan Ammonia Evaporator. Model: DT4S-1045-RBA-HGC-RH. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 104,450 Btuh for a 10ºF TD or 8.7 tons. Design psig: 302. Power supply: 460V, 3-phase. Tube material of construction: galvanized steel. Number of fans: 4. Fan diameter: 1 ft. 10 in. Fin material of construction: galvanized steel. Fins per inch: 3. These feature hot gas defrost. (4) MagneTek Century AC motor, 1/2 hp, 460V, 60Hz, 3-phase. Inlets/outlets: 2 in. suction port, 2 in. liquid line and a 1-1/2 in. drain pan line. Overall dimensions: 11 ft. L x 2 ft. 10 in. W x 2 ft. 7 in. H.(ACN77)(H15).

Product Details
  • Stock No: RBFM571A
  • Manufacturer: Krack
  • Model: DT4S-1045-RBA-HGC-RH
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 10,445.00
  • Est. Tons (TR) @10TD Frosted: 8.70
  • Fins Per Inch: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack 4-Fan Ammonia Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed