- Product Details
Krack 5-Fan Ammonia Evaporator - 9.3 Ton
(2) Krack 5-Fan Ammonia Evaporator. Model: DTX5A-1350-HGC-DXA-LH. Refrigerant: R-717 (ammonia). Rated capacity per 10°F temperature change for a 35°F room: 112000 BTUH, or 9.3 tons. Design utilizes hot gas defrost. Rated CFM: 25000. Design psig: 350 PSI. Coil material of construction: aluminum. Coil surface area: 3100 Sq. ft. Number of fans: 5. Fins per inch: 4. (5) fan motors: 1/2 hp, 460V, 60 Hz, 3 phase. Approximate overall dimensions: 13 ft. 6 in. L x 2 ft. 11-5/8 in. W x 3 ft. 2-1/2 in. H.(H15).
- Stock No: DFDT12.7
- Manufacturer: Krack
- Model: DTX5A-1350-HGC-DXA-LH
- Serial Number: 383354A & 383354B
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 11,200.00
- Est. Tons (TR) @10TD Frosted: 9.33
- Air Flow (CFM): 2,500
- Fins Per Inch: 4
- # Fans: 5
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









