Krack 5-Fan Ammonia Evaporator - 9.7 Ton

Krack 5-Fan Ammonia Evaporator - 9.7 Ton

Krack 5-Fan Ammonia Evaporator. Model: DTX5S-1400-DXA-HGC-LH. Refrigerant: R-717 (ammonia). Rated capacity per 10°F temperature change for a 40°F room: 116200 BTUH, or 9.7 tons. Design utilizes hot gas defrost. Rated CFM: 21500. Design psig: 350 PSI. Coil material of construction: galvanized steel. Coil surface area: 4450 Sq. ft. Number of fans: 5. Fins per inch: 4. (5) Century Electric fan motors: 1/2 hp, 460V, 60 Hz, 3 phase. Controls feature: Square D Company Safety Switch Ct. no. MU-361-RB and thermal overload protection on motors. Approximate overall dimensions: 13 ft. 6 in. L x 2 ft. 11-5/8 in. W x 3 ft. 2-1/2 in. H.(H15).
Product Details
  • Stock No: DFDT15.3a
  • Manufacturer: Krack
  • Model: DTX5S-1400-DXA-HGC-LH
  • Serial Number: 33784411
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 11,620.00
  • Est. Tons (TR) @10TD Frosted: 9.68
  • Air Flow (CFM): 21,500
  • Fins Per Inch: 4
  • # Fans: 5
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack 5-Fan Ammonia Evaporator - 9.7 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed