Krack Air Cooled Freon Condensing Unit - 60 Ton

Krack Air Cooled Freon Condensing Unit - 60 Ton

1999 Krack Air Cooled Freon Condensing Unit - 60 Ton. Model PLD-0601-L4M. S/N 530278-30B. Unit voltage: 460 V,3 phase, 60 Hz. Min. circuit ampacity: 200. Max over current protection: 225. Designed for refrigerant: 404A. Design pressure: Hi/lo- 400/200 psig. (6) Motor fans: 1.5 hp, 460 V, 3 phase, 60 Hz. (2) Compressors: #1 Copeland (30 ton), Model 6DT3-300E-TSK-800, S/N 02G68691R, # 2 Copeland (30 ton), Model 6DT3-300E-TSK-800, S/N 01L60987R. Compressors are designed for medium to low temp operation; include head cooling. Capacity range is 20 to 60 tons depending on suction pressure. Overall dimensions: 16 ft. 10in. L x 7ft. 9 in. W x 4 ft. 11 in. H.(ACN300).

Product Details
  • Stock No: COZO02.
  • Manufacturer: Krack
  • Model: PLD-0601-L4M
  • Serial Number: 530278-30B
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Air Cooled Freon Condensing Unit - 60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed