Krack Ammonia Evaporator Coil - 3 Fans (Low Temperature)

Krack Ammonia Evaporator Coil - 3 Fans (Low Temperature)

Krack Ammonia Evaporator Coil. Unit is missing Data Plate.
Product Details
  • Stock No: BRI18
  • Manufacturer: Krack
Evaporator Coil Details
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
Dimensions:
  • Length (Inches): 140
  • Width (Inches): 36
  • Height (Inches): 28
  • Weight (LBS): 2,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Krack Ammonia Evaporator Coil - 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed