Krack Ammonia Freezer Evaporator Coil - 32.75 Ton

Krack Ammonia Freezer Evaporator Coil - 32.75 Ton

2007 Krack Ammonia Freezer Evaporator Coil. Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED. Design capacity: 393,000 Btuh or 32.75 tons with flooded R-717 (ammonia) and a -40 ºF suction temperature. Nominal fin spacing: 5/8 in. Total surface area: 6,664.5 cu. ft. Tube diameter: 1 in. Tube material: galvanized steel. Fin material: galvanized steel. Water defrost unit with aluminum drain pan. Inlet/Outlet: (2) 3 in. liquid connections, (1) 5 in. suction connection, (3) 1 in. port for water spray connections, (1) 5 in. flanged drain connection. Overall dimensions: 17 ft. 8-7/8 in. L x 2 ft. 9 in. W x 6 ft. H.(ACN190).(H15).

Product Details
  • Stock No: MDFP107.37a
  • Manufacturer: Krack
  • Model: S1.5/310-20-10-180-FLA-WD-RH-HA-Stacked
  • Serial Number: 532769 - 010-001
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 39,300.00
  • Est. Tons (TR) @10TD Frosted: 32.75
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Ammonia Freezer Evaporator Coil - 32.75 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed