Krack Ammonia Medium Temperature Evaporator Coil - 2 Fan

Krack Ammonia Medium Temperature Evaporator Coil - 2 Fan

Krack Ammonia Evaporator: Model No: PCS2L-5310-1.5/3-7.5RBA-HGURH, Serial No: 541165-10A, Mfd'r: 1/00, Refrigerant: R-717, Design Pressure. Motor Circuit: Amount: 2, Volts: 460, Hz: 60, Ph: 3, Hp: 7.5, Fla Ea: 12.50. Minimum Circuit Ampacity: 15.62 Amps, Maximum Fuse/Hacr Circuit Breaker: 25.00 Amps. Baldor Motor: Cat No: H2276T, Spec: 07H291W711H1, Hp: 7 1/2, Volts: 230/460, Amps: 25/12.5, Rpm: 1160, Frame: 254T, Hz: 60, Ph: 3, Rating: 400 AKB-Cont, Usable at 208v.
Product Details
  • Stock No: ORE06
  • Manufacturer: Krack
  • Model: PCS2L-5310-1.5/3-7.5RBA-HGURH
  • Serial Number: 541165-10B
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1160
  • Motor Voltage: 230/460
  • Motor Amps: 25/12.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 139
  • Width (Inches): 50
  • Height (Inches): 71
  • Weight (LBS): 7100
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Krack Ammonia Medium Temperature Evaporator Coil - 2 Fan

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed