Krack BTR28-HG-RBA Ammonia Evaporator Coil - 2.75 TR, 2 Fans (Low Temperature)

Krack BTR28-HG-RBA Ammonia Evaporator Coil - 2.75 TR, 2 Fans (Low Temperature)

Krack BTR28-HG-RBA Cooler Evaporator. 1/6 hp motors and 3,700 CFM, Stainless steel cabinet and drain pan. Unit is designed for recirculated bottom feed (ammonia).
Product Details
  • Stock No: BRI11
  • Manufacturer: Krack
  • Model: BTR28-HG-RBA
  • Serial Number: 117476
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 2.75
  • Air Flow (CFM): 3,700
  • Unit Coil Volume (ft3): 1.08
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 67.5
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors, 1/6 Hp, 115 Volts, 1 Ph.
Dimensions:
  • Length (Inches): 83
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 860
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Krack BTR28-HG-RBA Ammonia Evaporator Coil - 2.75 TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed