Krack BTRS-34-RBA-HGU Ammonia Evaporator Coil - 2.75 TR, 3 Fans (Low Temperature)

Krack BTRS-34-RBA-HGU Ammonia Evaporator Coil - 2.75 TR, 3 Fans (Low Temperature)

Krack BTRS-34-RBA-HGU Cooler Evaporator. 3 fans, 1/6 hp motors and 6,000 CFM, Stainless steel cabinet and drain pan. Unit is designed for direct expansion feed (ammonia). 2.95 Ton (35,400 Btuh @ 10 degree TD)
Product Details
  • Stock No: BRI10
  • Manufacturer: Krack
  • Model: BTRS-34-RBA-HGU
  • Serial Number: 367125-A
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 2.95
  • Air Flow (CFM): 6,000
  • Unit Coil Volume (ft3): 0.79
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 67.5
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors, 1/6 HP, 115 Volts, 1 Ph.
Dimensions:
  • Length (Inches): 117
  • Width (Inches): 24
  • Height (Inches): 22
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Krack BTRS-34-RBA-HGU Ammonia Evaporator Coil - 2.75 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed