- Product Details
Krack BTRS-38-RTA-A Ammonia Evaporator Coil - 4.12 TR, 3 Fans (Low Temperature)
Krack BTRS-38-RTA Cooler Evaporator. 3 fans, 1/6 hp motors and 6,000 CFM. Stainless steel cabinet and drain pan.
Product Details
- Stock No: BRI16
- Manufacturer: Krack
- Model: BTRS-38-RTA-A
- Serial Number: 425298-017
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 4.12
- Air Flow (CFM): 5,550
- Unit Coil Volume (ft3): 1.58
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Air
- Pan Defrost: Water
- Sound Level (dbA @ 10): 68.5
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 1/6 Hp, 203-230 Volts, 1 Ph. Missing one motor.
Dimensions:
- Length (Inches): 117
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 1,300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1992
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















