Krack BTRS24-DXA-A Ammonia Evaporator Coil - 2.5 TR, 3 Fans (Low Temperature)

Krack BTRS24-DXA-A Ammonia Evaporator Coil - 2.5 TR, 3 Fans (Low Temperature)

Krack BTRS Cooler Evaporator. Model: BTRS24-DXA-A. Serial No: 39308801C5. Factory Test Pressure: 350 PSI. Type Refrigeration: R-717.
Product Details
  • Stock No: BRI25
  • Manufacturer: Krack
  • Model: BTRS24-DXA-A
  • Serial Number: 39308801C5
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 2.5
  • Air Flow (CFM): 4,000
  • Unit Coil Volume (ft3): 0.54
  • Coil Type: Direct Expansion
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 66.5
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motor - 115 Volt, 1 PH, 1/6 Hp.
Dimensions:
  • Length (Inches): 117
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 580
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1988
  • Spec Sheet Available: Yes
Krack BTRS24-DXA-A Ammonia Evaporator Coil - 2.5 TR, 3 Fans (Low Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed