Krack CPO0358HGU-7.5LH-RB-2-TH373119 Freon Evaporator Coil- 3 Fans

Krack CPO0358HGU-7.5LH-RB-2-TH373119 Freon Evaporator Coil- 3 Fans

Used Krack Evaporator Coil
Product Details
  • Stock No: REP45
  • Manufacturer: Krack
  • Model: CPO0358HGU-7.5LH-RB-2-TH373119
  • Serial Number: 31199
Evaporator Coil Details
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,770
  • Motor Voltage: 208-230/460
  • Motor Amps: 20.4-19.4/9.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 163
  • Width (Inches): 82
  • Height (Inches): 54
  • Weight (LBS): 5,100
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1984
  • Spec Sheet Available: No
  • Previously Used With: Ice Cream Storage
Krack CPO0358HGU-7.5LH-RB-2-TH373119 Freon Evaporator Coil- 3 Fans

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed