Krack DT4S-925-DXA-HGC-LH Ammonia Evaporator Coil- 6.48 TR, 4 Fans (Low/Medium Temperature)

Krack DT4S-925-DXA-HGC-LH Ammonia Evaporator Coil- 6.48 TR, 4 Fans (Low/Medium Temperature)

Krack DT4S-925-DXA-HGC-LH Ammonia Evaporator Coil- 10.69 TR 4 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils(TR) @15TD. A wet capacity of 8555 (BTUH / °F TD) with an estimated tonnage of 10.69375 (TR) @15TD. A frosted capacity of 7700 (BTUH / °F TD) and an estimated tonnage of 10(TR) @15TD. An Air Flow coming in at 13800 CFM with a face velocity of 601FPM. Direct expansion top fed coils with a gas defrost system. The previous refrigerant was Ammonia. 4 1HP motors are included with the unit.
Product Details
  • Stock No: MGS17
  • Manufacturer: Krack
  • Model: DT4S-925-DXA-HGC-LH
  • Serial Number: 540347-10
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 8555
  • Est. Tons (TR) @10TD Wet: 7.13
  • Frosted Capacity (BTUH/ °F TD): 7770
  • Est. Tons (TR) @10TD Frosted: 6.48
  • Air Flow (CFM): 13880
  • Face Velocity (FPM): 601
  • Unit Coil Volume (ft3): 2.3
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 72
  • Fins Per Inch: 4
  • # Fans: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors(4): 460 Volts, PH:3, Hz: 60.
  • Motor Horsepower(HP): 1
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Weight (LBS): 1820
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
Krack DT4S-925-DXA-HGC-LH Ammonia Evaporator Coil- 6.48 TR, 4 Fans (Low/Medium Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed