Krack DTX-4S-960-RBA-A-LH Ammonia Evaporator Coil (Low Temperature)

Krack DTX-4S-960-RBA-A-LH Ammonia Evaporator Coil (Low Temperature)

Krack 4-Fan Recirculated Top Feed Ammonia Evaporator. Steel Tube/Fin. 3 fins/inch. Krack Model DTX-4S-960-RBA-A-LH, Left hand.  Low Temp 4-Fan Draw-Thru. Recirculated bottom feed Evaporator. Air Flow 18,400, Capacity @ 10ºF, TD:5.98T.R, ID:AU12. Fan Motors: 1/3  HP 620 RPM 460 Volts 60 Hz.3 Ph. Overall Dimensions: 132" L x 35" W x 41" H.  
Product Details
  • Stock No: ASCA221.5
  • Manufacturer: Krack
  • Model: DTX-4S-960-RBA-A-LH
  • Serial Number: 446268-14A
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 6.6
  • Est. Tons (TR) @10TD Frosted: 6.6
  • Air Flow (CFM): 18400
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Hot Gas
  • Fins Per Inch: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • Motor Horsepower(HP): 1/3
  • Motor RPM: 620
  • Motor Voltage: 460
  • Motor Amps: 0.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 35
  • Height (Inches): 41
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Krack DTX-4S-960-RBA-A-LH Ammonia Evaporator Coil (Low Temperature)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed