Krack DTX3S-720-DXA-A-LH Ammonia Evaporator Coil - 6 TR, 3 Fans (Low Temperature)

Krack DTX3S-720-DXA-A-LH Ammonia Evaporator Coil - 6 TR, 3 Fans (Low Temperature)

Krack DT Series Ammonia Evaporator Coil. Model: DTX3S-720-DXA-A-LH. Serial No:427551-01D. Design Pressure: 302. Refrigerant: R-717(Ammonia). CFM: 13,800. Fins Per Inch: 3.
Product Details
  • Stock No: YTAE14
  • Manufacturer: Krack
  • Model: DTX3S-720-DXA-A-LH
  • Serial Number: 427551-01D
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 6,570
  • Est. Tons (TR) @10TD Wet: 6
  • Frosted Capacity (BTUH/ °F TD): 5,980
  • Air Flow (CFM): 13,800
  • Face Velocity (FPM): 620
  • Unit Coil Volume (ft3): 2.3
  • Coil Type: Direct Expansion
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 72
  • Fins Per Inch: 3
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1/3 HP, 460 Volts, 60 Hz, 3 Ph, 0.85 FLA.
Dimensions:
  • Length (Inches): 105
  • Width (Inches): 36
  • Height (Inches): 45
  • Weight (LBS): 1,610
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Krack DTX3S-720-DXA-A-LH Ammonia Evaporator Coil - 6 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed