Krack DTX3S-760-DXA-HGC-LH Ammonia Evaporator Coil- 5.29 TR, 3 Fans (Low/Medium Temperature)

Krack DTX3S-760-DXA-HGC-LH Ammonia Evaporator Coil- 5.29 TR, 3 Fans (Low/Medium Temperature)

DTX Series Evaporator Coil. Model: DTX3S-760-DXA-HGC-LH. Serial No: 478792-01A. Capacity BTUH/ 1F TD Wet (DX): 6980. Capacity BTUH/1F TD Frosted (DX): 6350. CFM: 13500. Face FPM: 605. Fans(3): 1/3 HP. Rows: 6. Fins per inch: 4. Face Ft2: 1860. Coil Volume: 2.3. Approximate Shipping Weight: 1720 LBS.
Product Details
  • Stock No: RRKB04
  • Manufacturer: Krack
  • Model: DTX3S-760-DXA-HGC-LH
  • Serial Number: 478792-01A
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 6,980
  • Est. Tons (TR) @10TD Wet: 5.82
  • Frosted Capacity (BTUH/ °F TD): 6,350
  • Est. Tons (TR) @10TD Frosted: 5.29
  • Air Flow (CFM): 13,500
  • Face Velocity (FPM): 605
  • Unit Coil Volume (ft3): 2.3
  • Coil Type: Direct Expansion
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Oty: 3, HP: 1/3,
  • Motor Manufacturer: Bluffton
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1,140
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 105
  • Width (Inches): 45
  • Height (Inches): 71
  • Weight (LBS): 1,720
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: Yes
Krack DTX3S-760-DXA-HGC-LH Ammonia Evaporator Coil- 5.29 TR, 3 Fans (Low/Medium Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed