- Product Details
Krack DTX3S-810-DXA-HGC-RH Ammonia Evaporator Coil - 6.75 TR, 3 Fans (Low Temperature)
Krack DT Series Ammonia Evaporator Coil. Model: DTX3S-810-DXA-HGC-RH. Serial No: 227551-6. Design Pressure: 302 PSIG. Refrigerant: R-717(Ammonia). Fins Per Inch: 4. CFM: 15000.
Product Details
- Stock No: YTAE28
- Manufacturer: Krack
- Model: DTX3S-810-DXA-HGC-RH
- Serial Number: 227551-6
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 6.75
- Frosted Capacity (BTUH/ °F TD): 6,720
- Air Flow (CFM): 15,000
- Face Velocity (FPM): 673
- Unit Coil Volume (ft3): 2.3
- Coil Type: Direct Expansion
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 72
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1/2 HP, 3 Ph, 60 Hz, 0.95 FLA, 460 Volts.
Dimensions:
- Length (Inches): 105
- Width (Inches): 36
- Height (Inches): 45
- Weight (LBS): 1,720
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1992
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















