Krack DTX4C-1020-HGC-DXF Freon Evaporator Coil- 11 TR, 4 Fans (Low/Medium Temperature)

Krack DTX4C-1020-HGC-DXF Freon Evaporator Coil- 11 TR, 4 Fans (Low/Medium Temperature)

Krack DTX4C-1020-HGC-DXF Freon Evaporator Coil- 10.5875 Ton, 4 Fans (Low/Medium Temperature) This evaporator runs with wet or frosted low temperature coils. It has a capacity of 8470 (BTUH / °F TD) with an estimated tonnage of 10.5875 (TR) @15TD. An Air Flow of 18000 CFM and a face velocity of 606 FPM. It has Recirculated Top fed coils with a Gas defrost system. It previous ran on Halocarbon (Freon | R22). Included are 4 HP fan motors.
Product Details
  • Stock No: REP05
  • Manufacturer: Krack
  • Model: DTX4C-1020-HGC-DXF
  • Serial Number: 373123B
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 9,310
  • Est. Tons (TR) @10TD Wet: 7.76
  • Frosted Capacity (BTUH/ °F TD): 8,470
  • Est. Tons (TR) @10TD Frosted: 7.06
  • Air Flow (CFM): 18,000
  • Face Velocity (FPM): 606
  • Unit Coil Volume (ft3): 3
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 73
  • Fins Per Inch: 4
  • # Fans: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
Dimensions:
  • Length (Inches): 135
  • Width (Inches): 32
  • Height (Inches): 42
  • Weight (LBS): 1,465
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
Krack DTX4C-1020-HGC-DXF Freon Evaporator Coil- 11 TR, 4 Fans (Low/Medium Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed