- Product Details
Krack DTX5S -1270-RBA-HGU-LH Ammonia/Freon Evaporator Coil- 10.63 TR, 5 Fans (Low/Medium Temperature)
Krack DTX5S-1270-RBA-HGU-LH Evaporator Coil- 17.5 TR, 5 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 14020 (BTUH / °F TD) with an estimated tonnage of 17.525 (TR) @15TD. A frosted capacity of 12750 (BTUH / °F TD) and an estimated tonnage of 16 (TR) @15TD. An Air Flow coming in at 22500 CFM with a face velocity of 605 FPM. Recirculated bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 5.33 HP motors are included with the unit.
Product Details
- Stock No: GENR31
- Manufacturer: Krack
- Model: DTX5S -1270-RBA-HGU-LH
- Serial Number: 540127-30B
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 14,020
- Est. Tons (TR) @10TD Wet: 11.68
- Frosted Capacity (BTUH/ °F TD): 12,750
- Est. Tons (TR) @10TD Frosted: 10.63
- Air Flow (CFM): 22,500
- Face Velocity (FPM): 605
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 74
- Fins Per Inch: 4
- # Fans: 5
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- If Multiple Motors, Motor Descriptions vs specs: 5 Fan Motors
- Motor Horsepower(HP): 0.33
- Motor Voltage: 460
- Motor Amps: 0.85
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 161
- Width (Inches): 34
- Height (Inches): 41
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















