Krack DTX6S-1530-DXA-HGC-LH Ammonia Evaporator Coil- 10.58 TR, 6 Fans (Low/Medium Temperature)

Krack DTX6S-1530-DXA-HGC-LH Ammonia Evaporator Coil- 10.58 TR, 6 Fans (Low/Medium Temperature)

DTX Series Evaporator Coil Low/Medium Temperature. Model: DTX6S-1530-DXA-HGC-LH. Wet Capacity BTUH (DX): 13970. Frosted Capacity BTUH (DX): 12700. CFM: 27000, Face FPM: 605. Number of Rows: 6. Fins Per Inch: 4. Face Ft2: 44.6. Surface Ft2: 3720. Coil Volume Ft2: 4.4. Tubes are 3/4 O.D. Steel coils and internal Frameing are hot-dipped galvanized. Includes Drain Pan. Six Fully Guarded 22 diameter 0.75 HP Fans.
Product Details
  • Stock No: RRKB07
  • Manufacturer: Krack
  • Model: DTX6S-1530-DXA-HGC-LH
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 13,970
  • Est. Tons (TR) @10TD Wet: 11.64
  • Frosted Capacity (BTUH/ °F TD): 12,700
  • Est. Tons (TR) @10TD Frosted: 10.58
  • Air Flow (CFM): 27,000
  • Face Velocity (FPM): 605
  • Unit Coil Volume (ft3): 4.4
  • Coil Type: Direct Expansion
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 6
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Qty: 6, Volts: 208-230/480, Ph: 3, Hp: 0.75, Hz: 60, Amps: 0.85.
  • Motor Manufacturer: Bluffton
  • Motor Horsepower(HP): 0.75
  • Motor Voltage: 203-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 190
  • Width (Inches): 40
  • Height (Inches): 71
  • Weight (LBS): 3,260
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The unit is missing the data plate.
Krack DTX6S-1530-DXA-HGC-LH Ammonia Evaporator Coil- 10.58 TR, 6 Fans (Low/Medium Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed