- Product Details
Krack Evaporator - 10.45 Ton
1998 Krack Evaporator. Model: PCC2L-336-3-1-DXR22-HGC-RH. Refrigerant: DX R-22. Capacity: 125,400 Btuh @ 10°F TD or 10.45 tons. Coil has copper tubes and aluminum fins (3 FPI). Airflow: 21,600 cfm. (2) 30 in. dia. fans with (2) fan motors: Leeson motor, 1 hp, 1160 rpm, 208-230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Baldor motor, 1 hp, 1140 rpm, 208-230/460 V, 3.75-3.4/1/7 amps, 60 Hz, 3 phase. Defrost: hot gas coil only, air defrost. Aluminum drain pan with galvanized case and cover. Options include removable legs. Inlets: (1) 1 in. port, (1) ¾ in. port. Outlets: (1) 2 in. port, (1) 1 ½ in drain port. Approximate weight 1900 lbs. Overall dimensions: 12 ft. L x 4 ft. 5 in. W x 4 ft. 11 in. H. (ACN75).(BB).
- Stock No: SFEC3263.4
- Manufacturer: Krack
- Model: PCC2L-336-3-1-DXR22-HGC-RH
- Serial Number: 493541-02D
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 0.00
- Frosted Capacity (BTUH/ °F TD): 12,540.00
- Est. Tons (TR) @10TD Frosted: 10.45
- Fins Per Inch: 3
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









