Krack Evaporator- 25 Ton

Krack Evaporator- 25 Ton

Krack Evaporator- 25 Ton. Model PCC2L-568-3-7.5-DXF-EDL-LH. S/N 530278-10A. Capacity: 300,022 Btuh. Airfllow: 57,600 cfm. Refrigerant: R404. Design pressure: 302 psig. (2) Fan motor circuit: 7-1/2 hp, 460 V, 60 Hz, 3 phase, FLA: 11. Min. circuit capacity: 13.75; Max circuit breaker: 20.0. Overall dimensions: 162 in. L x 52 in. W x 60 in. H. (ACN106).

Product Details
  • Stock No: COZO03.
  • Manufacturer: Krack
  • Model: PCC2L-568-3-7.5-DXF-EDL-LH
  • Serial Number: 530278-10A
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 20,001.47
  • Est. Tons (TR) @10TD Frosted: 16.67
  • Air Flow (CFM): 57,600
  • # Fans: 2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Evaporator- 25 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed